Zoro Homepage

POCKET, FILE, LGL, STR, 1.75in

  • Mfr # 74214

  • Zoro # G010781668


product price: $73.39
/ea

Key Features

Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Features
Reinforced Gusset
Expansion Size
1 3/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74214
Zoro #
G010781668
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Expansion Size
1 3/4in
Folder Thickness
12.5 pt.

Details

Item
File Pocket
Color
Redrope
Tab Cut
Straight
Features
Reinforced Gusset
Sheet Standard
Legal
Tab Location
Top

Description

Manage bulky records with these sturdy file pockets that are available in a variety of expansions. The 6.5in high gussets are reinforced at top with rollover tear resistant material strip to make them virtually tear-proof. Back of pocket lined with 11 pt manila stock for added strength and easy identification of subject heading. Bottom and sides fully enclosed. Made of sturdy redrope stock. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 1.75in; Colors: Redrope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.