
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73205
Zoro #
G5022151
UPC #
086486732055
Country of Origin
Mexico
Dimensions
Width
11-3/4"
Expanded Width
3-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Outside Length
12"
Details
Item
Recycled File Pockets
Color
Redrope
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight
Features
Tyvek Gusset, Acid-free, Tear Proof
Recycled Content
1
Assembly Required
No
Accessibility
Tri-fold
Environmental Certification
SFI
Sheet Standard
Letter
Pocket/Wallet Type
Files/Papers
Number of File Pockets
1
Overall Expansion
3.5"
Description
Pocket,File,Toptab,Recycl,Rd,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.