Zoro Homepage
This item is Discontinued.
Smead Pocket Folder 5.25" Expansion, Easy Grip, Red, PK10 73211

Pocket Folder 5.25" Expansion, Easy Grip, Red, PK10 (Discontinued)

  • Mfr # 73211
  • Zoro # G5382907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73211
Zoro #
G5382907
UPC #
086486732116
Country of Origin
Mexico

Dimensions

Width
14-3/4"
Expanded Width
5-1/4"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
9.5"
File Size
Legal

Details

Item
Easy Grip File Pockets
Color
Redrope
Tab Type
Top Tab
Material
Redrope
Tab Cut
Straight
Features
Tear Proof, Reinforced Gusset
Recycled Content
0.3
Number of File Pockets
1
Pocket/Wallet Type
Files/Papers
Overall Expansion
5.25"

Description

Pocket Folder,Easy Grip,5.25 In.,Red,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.