Zoro Homepage
This item is Discontinued.
Smead Pocket Folder, Folder, 3.5", Assorted, PK5 73892

Pocket Folder, Folder, 3.5", Assorted, PK5 (Discontinued)

  • Mfr # 73892
  • Zoro # G5382636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73892
Zoro #
G5382636
UPC #
086486738910
Country of Origin
Multiple

Dimensions

Width
11-3/4"
Expanded Width
3-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Depth
9 1/2"

Details

Item
Colored File Pockets
Color
Blue, Green, Red, Redrope, Yellow
Tab Type
Top Tab
Material
Colored Stock
Tab Cut
Straight
Sheet Capacity
800
Features
Tear Resistant
Recycled Content
0.1
Tab Material
Tyvek
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
Accessibility
Top Load
Overall Expansion
3.5"
Assortment
Blue; Green; Red; Redrope; Yellow
Pocket/Wallet Type
Files/Papers
Number of File Pockets
1

Description

Pocket Folder,Folder,3.5 In.,Assorted,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.