
Poly Expanding File, 0.88in Exp, 12 Sections, Cord/Hook Closure, 1/6-Cut Tabs, Letter, Black/Purple
Mfr # 70862
Zoro # G915509756
product price: $19.35
/eaKey Features
Tab Type
Top Tab
Number of Pockets
12
Height
9.5 in
Tab Position
Assorted
Color
Black/Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70862
Zoro #
G915509756
UPC #
86486708623
Country of Origin
China
Dimensions
Height
9.5 in
Width
13 in
Size
Letter
Details
Tab Type
Top Tab
Number of Pockets
12
Tab Position
Assorted
Color
Black/Purple
Material
Polypropylene
Item
Transport Wallets
Includes
(12) Write-On Tab Inserts
Tab Cut
1/6-Cut
Description
Elevate your document organization effortlessly with Smead Poly Frequency Expanding File. Featuring stylish yet professional embossed pattern and fully expanding bottom, it stands freely on a desk to allow easy access to contents. Durable poly material resists tears and repels moisture. Includes white customizable tab inserts and a protective flap secured by an elastic cord and button closure. Streamline your filing process, save time, and bring order to your space. Ideal for home, office, or classroom use, this organizer is acid and PVC-free. Choose Smead for efficient, reliable, and sustainable document organization - over a century of heritage, craftsmanship, and innovation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.