Shop SMEAD
See all product information
Create Account
Poly Report Cover, Tang Clip, Letter, 1/2" Capacity, Clear/Black, 25/Box
- Mfr # 87453
- Zoro # G404938777
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl, Metal
Sheet Size
8 1/2" Width x 11" Length
Features
Textured
Number of Fasteners
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87453
- Zoro #
- G404938777
- UPC #
- 86486874533
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 12 pt.
Details
- Item
- Report Cover
- Color
- Black
- Material
- Vinyl, Metal
- Features
- Textured
- Number of Fasteners
- 3
- Fastener Capacity
- 1/2"
- Sheet Standard
- Letter
Description
Smead poly report cover, tang clip, letter, 1/2" capacity, clear/black, 25/box classic premium embossed coated stock with clear poly front allows full view of title page. Three-prong fasteners hold punched paper. This product was made from wood that came from a certified managed forest. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.