Zoro Homepage

PORTFOLIO, LTR, 2PCKT, BE

  • Mfr # 87852

  • Zoro # G110793189


product price: $28.15
/ea

Key Features

Width
9 3/4in
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Features
Textured
Sheet Capacity
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87852
Zoro #
G110793189
UPC #
-
Country of Origin
United States

Dimensions

Width
9 3/4in
Sheet Size
8 1/2in Width x 11in Length
Depth
11 1/2in
Folder Thickness
11 pt.

Details

Item
Pocket Folder
Color
Blue
Material
Leatherette
Features
Textured
Sheet Capacity
100
Sheet Standard
Letter
Total Number of Pockets
2

Description

Large pockets safely hold documents, photos or certificates for easy transport while keeping the material immediately accessible. The left pocket is die cut for a title or business card. Heavyweight textured stock makes a distinctive impression. Two 4.5in high inner pockets give easy access to materials. Each pocket holds up to 50 sheets of paper. Reinforced at the sides and closed in the center for extra durability. Front Cover Colors: Blue; Color Family: Blue; Back Cover Colors: Blue; Sheet Size: 11 x 8.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.