Premium Pressboard Report Cover, Black
- Mfr # SMD81125
- Zoro # G607202408
product price:Â
$
5.49
/ea
Sold in multiples of 3 for
$16.47
Key Features
Material
Pressboard
Fastener Material
Metal
Thickness
25 pt
Number of Fasteners
1
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD81125
- Zoro #
- G607202408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 25 pt
- Expansion Size
- 2 in
- Sheet Size
- 8-1/2 in x 11 in
- Size
- 12-3/8 in x 9-7/8 in
Details
- Item
- Report Cover
- Material
- Pressboard
- Fastener Material
- Metal
- Number of Fasteners
- 1
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Color
- Black
- Folder Capacity
- 2 in
- Features
- Hinged, Metal Compressor
Description
Press Guard binder neatly binds and covers presentations, reports, manuscripts, proposals or other documents that require looseleaf style binding Twopiece cover compresses lettersize material tightly to reduce bulk 234 fastener compressor holds the report tightly together without damaging the document or the binder hinge Matching colored, reinforced hinges give the covers a professional appearance while aiding in colorcoding 3 capacity binder is made of heavyduty, 20 point Press Guard stock Binder includes a metal fastener with compressor on the top and is made with a high percentage of recycled material Fastener dimensions are centertocenter CC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.