Shop SMEAD
See all product information
Create Account
Pressboard Classification Folders, Letter, Four-Section, Yellow, 10/Box
- Mfr # 13734
- Zoro # G308436577
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Pressboard
File Fastener Type
2S
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Right of Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13734
- Zoro #
- G308436577
- UPC #
- 86486137348
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 2"
- Divider Thickness
- 17 pt.
- Folder Thickness
- 25 pt.
Details
- Item
- Classification Folder
- Color
- Yellow
- Material
- Pressboard
- File Fastener Type
- 2S
- Tab Position
- Right of Center
- Features
- Heavy Duty, Tear Resistant
- Tab Location
- Top
- Number of Dividers
- 1
- Divider Material
- Kraft
- Fastener Location
- Front & Back
- Fastener Capacity
- 2"
- Sheet Standard
- Letter
- Number of Fasteners
- 2
Description
the ultimate classification folder when safety and security are most important. Safeshield bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Made of pressboard for extra durability. Variety of colors for color-coding projects. Classification folder type: top tab; size: letter; number of sections: 4. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.