Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressboard Folder, Indexed, 1-31, PK31

  • Mfr # 11769

  • Zoro # G5387746


product price: $30.95
/pk 31, $1.00/ea

Key Features

Width
11-5/8"
Color
Manila
Material
Manila
Size
Letter
Tab Cut
1/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11769
Zoro #
G5387746
UPC #
086486117692
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
File Size
Letter
Thickness
11 pt.
File Folder Size Type
Letter

Details

Item
Indexed File Folder Sets
Color
Manila
Material
Manila
Tab Cut
1/5
Tab Position
Assorted
Features
Prelabeled Tabs: 1 to 31
Tab Location
Top
File Folder Material
11-pt Manila
Sheet Standard
Letter
File Folder Expansion
0.75"
Environmental Certification
SFI
Number of Plys
2
Recycled Content
0.1
File Tab Style
Top Tab
File Tab Material
11-pt Manila
File Tab Position
Assorted
File Tab Color
Manila
File Folder Color
Manila
File Tab Cut
1/5-Cut
Assembly Required
No

Description

Pressboard Folder,Indexed,1-31,PK31, Package Quantity 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.