This item is Discontinued.

This item is Discontinued.
Pressboard Folder, Straight Cut, Yellow, PK100 (Discontinued)
Mfr #
12910
Zoro #
G5387280
UPC # 086486129107
Country of Origin United States
Category File Folders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 12910
- Zoro #
- G5387280
- UPC #
- 086486129107
- Country of Origin
- United States
Dimensions
- Width
- 11-5/8"
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- File Size
- Letter
- Thickness
- 11 pt.
- File Folder Size Type
- Letter
- File Folder Width
- 11.63"
- File Folder Height
- 9.5"
Details
- Item
- Colored File Folders with Reinforced Tab
- Color
- Yellow
- Tab Cut
- Straight
- Recycled Content
- 0.1
- Number of Plys
- 2
- Environmental Certification
- SFI
- Sheet Standard
- Letter
- Assembly Required
- No
- File Folder Color
- Yellow
- File Folder Material
- 11-pt Stock
- File Tab Material
- 11-pt Stock
- File Tab Style
- Top Tab
- File Folder Expansion
- 0.75"
- File Tab Cut
- Straight
- File Tab Color
- Yellow
Description
Pressboard Folder,Straight,Yellow,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.