Zoro Homepage

Pressboard Folders, Straight Tab, 2" Exp, Lgl, 25/BX, Gray Green PK

  • Mfr # SMD37715

  • Zoro # G301816468


product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns

Key Features

Color
Gray/Green
File Fastener Type
Double Prong
Tab Cut
Straight
Sheet Size
8 1/2" Width x 14" Length
Features
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD37715
Zoro #
G301816468
UPC #
86486377157
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
Expansion Size
2"

Details

Item
Top Tab File Folder
Color
Gray/Green
File Fastener Type
Double Prong
Tab Cut
Straight
Features
Tab
Sheet Standard
Legal
Tab Location
Top/End

Description

Use these heavy-duty pressboard folders for large, bulky files that get plenty of use. They are excellent for use as project files, real estate transaction files, loan files, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. Durable, tear-resistant gusset expands 2" to hold extra material. Straight-cut tab is 3/4" wide for easy filing and file retrieval. The two 2" prong, K-style fasteners are in positions No. 1 and 3 to keep each file organized. Other features include 25 point, gray pressboard stock and top rounded corners in front and back. Legal-size folders are made with a high percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.