Zoro Homepage

PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue, Width: 9"

  • Mfr # 81352

  • Zoro # G7492558


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Width
9"
Expanded Width
3"
Color
Blue
Material
Pressboard
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81352
Zoro #
G7492558
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Expanded Width
3"
Size
Letter
Sheet Size
8.5 x 11
Height
11 1/2"
Thickness
20 pt.
File Size
Letter
Compatible Sheet Width
8 1/2 in
Sheet Capacity Size
3 in
Compatible Sheet Height
11 in

Details

Item
Report Cover
Color
Blue
Material
Pressboard
File Fastener Type
Two-Piece Prong Fastener
Features
Side Opening—Punched fastener holes are 8.5" center to center.
Sheet Capacity
750
Recycled Content
0.6
Sheet Standard
Letter
Fastener Location
Center to Center
Assembly Required
No
Number of Fasteners
1
Environmental Certification
SFI
Fastener Capacity
3"
Fastener Material
Metal
Center To Center
8.5"
Title Panel
Yes
Report Cover Quantity
1
Sheet Type
Punched
Front Cover Color
Dark Blue
Spine Color
Dark Blue
Cover Material
25-pt. Premium Pressboard

Description

Report Cover, Color Blue, Material Pressboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.