Prong Fastener Pressboard Report Cover, Side Opening, 3 in Capacity, 8.5 x 11, Bright Red, 25PK

  • Mfr # 81251

  • Zoro # G316451210


product price:  $186.99
/pk 25, $7.48/ea
Free Shipping & Returns

Key Features

Sheet Capacity
750
Color
Bright Red
File Fastener Type
Two-Piece Prong Fastener
Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81251
Zoro #
G316451210
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11

Details

Sheet Capacity
750
Color
Bright Red
File Fastener Type
Two-Piece Prong Fastener
Item
Tang/Prong Binding Report Covers

Description

Deliver reports in style with a professional cover. Smeads Pressboard Report Covers are designed to not only protect your precious work but generate the best impression possible. Sturdy 25-point pressboard material assures long-term durability. These report covers are made entirely of recycled content. Impress teachers, colleagues and prospects with a neatly contained report. Make workflow easier when you can hand off your documents in a tidy sleeve. A simple change can exceedingly improve your organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.