RECYCLED TOP TAB FILE JACKET, LETTER, 2in ACCORDION EXPANSION, MANILA, 50PK

  • Mfr # 75605

  • Zoro # G010781705


product price:  $66.15
/pk 50, $1.32/ea

Key Features

Width
11 3/4in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75605
Zoro #
G010781705
UPC #
-
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Expansion Size
2in
Folder Thickness
11 pt.

Details

Item
File Jacket
Color
Manila
Tab Cut
Straight
Features
Slip Resistant
Tab Location
Top
Sheet Standard
Letter
Number of Plys
2

Description

Now there is a solution to keeping bulky documents safe and secure within your filing system. These top tab jackets have a full-height gusset and are closed on three sides to keep papers secure. File jackets are well suited for storing charts, photos and bulky documents that do not fit traditional file folders. Expands up to 2in for greater storage capacity. Reinforced straight-cut tab for durability. Number of Sections: 1; Tab Cut: Straight; Size: Letter; Punched/Unpunched: Unpunched.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.