Shop SMEAD
See all product information
Create Account
REDROPE EXPANDING WALLETS W/ CLOTH-TIE, 3.5in EXPANSION, 1 SECTION, LEGAL SIZE, REDROPE
Mfr # 71055
Zoro # G810781622
product price:Â $8.89
/eaKey Features
Width
14 3/4in
Color
Redrope
Depth
9 1/2in
Sheet Standard
Legal
Expansion Size
3 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71055
- Zoro #
- G810781622
- UPC #
- 386486710559
- Country of Origin
- Mexico
Dimensions
- Width
- 14 3/4in
- Sheet Size
- 8 1/2in Width x 14in Length
- Depth
- 9 1/2in
- Expansion Size
- 3 1/2in
Details
- Item
- File Wallet
- Color
- Redrope
- Sheet Standard
- Legal
Description
Safely transport and store documents of any size with these durable and economical wallets. Protective flap with cloth tape tie closure for document security. Double-thick front and back panels. Extra wide pockets easily accommodate standard file folders. Made of redrope stock. Full-height redrope gussets, rollover reinforced with tear resistant material at top. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Closure Type: Cloth Tie.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.