Shop SMEAD
See all product information
Create Account
REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, BLUE, 100PK
Mfr # 25010
Zoro # G910780853
product price:Â
$
92.95
/pk 100, $0.93/ea
Key Features
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Features
Heavy Duty
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25010
- Zoro #
- G910780853
- UPC #
- 86486250108
- Country of Origin
- United States
- Item
- End Tab File Folder
- Color
- Blue
- Tab Cut
- Straight
- Features
- Heavy Duty
- Sheet Standard
- Letter
- Number of Plys
- 2
Description
An industry standard choice for efficient shelf-filing, these folders feature reinforced, Shelf-Master double-thick tabs for added strength and superior durability. Vivid coloring allows you to code by subject, project or document types as well as for special patient needs or for certain insurance-policy differences. Alternatively, simply make use of the vivid colors to code large groups of folders for easy filing and retrieval. The folder's straight-cut tab design provides plenty of space for extensive labeling, and their end-tab format makes them ideal for incorporation into just about any pre-existing shelf-filing system. File Folder Size Type: Letter; File Folder Color: Blue; Color Family: Blue; File Folder Material: 11-pt Stock.