Reinforced Self-Adhesive Fasteners, 2" Sheet Capacity, 2-3/4"L Base, Brown, 100/Box
- Mfr # 68215
- Zoro # G105829558
product price:Â
$
88.49
/ea
Key Features
Color
Brown
Material
Steel
Features
Self-adhesive
Size Capacity
2"
Application/Usage
Folder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68215
- Zoro #
- G105829558
- UPC #
- 86486682152
- Country of Origin
- United States
Dimensions
- Size Capacity
- 2"
Details
- Item
- Paper Fastener
- Color
- Brown
- Material
- Steel
- Features
- Self-adhesive
- Application/Usage
- Folder
Description
Smead reinforced self-adhesive fasteners, 2" sheet capacity, 2-3/4"l base, brown, 100/box feel confident knowing your documents are secure by using this fastener with a durable 5" reinforced self-adhesive strip. To use, simply remove the backing from the adhesive strip and apply to a filing surface. The superior adhesive strength of the self-adhesive strip will secure the fastener and its contents on a variety of filing surfaces. Adhesive strip allows easy alignment of fastener. Independent strength tests indicate the reinforced fastener's adhesive has twice the holding power of traditional self-adhesive prong-style fasteners. Fasteners offer a 2" capacity. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.