Zoro Homepage
This item is Discontinued.
Smead Reinforced Tab Folder, Green, PK100, Tab Cut: 1/3 17134

Reinforced Tab Folder, Green, PK100, Tab Cut: 1/3 (Discontinued)

  • Mfr # 17134
  • Zoro # G5386319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17134
Zoro #
G5386319
UPC #
086486171342
Country of Origin
United States

Dimensions

Width
14-5/8"
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
File Size
Legal
Thickness
11 pt.
File Folder Height
9.5"
File Folder Width
14.63"
File Folder Size Type
Legal

Details

Item
Colored File Folders with Reinforced Tab
Color
Green
Tab Cut
1/3
Tab Position
Assorted
Recycled Content
0.1
Tab Location
Top
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
File Folder Color
Green
File Folder Material
11-pt Stock
File Folder Expansion
0.75"
File Tab Color
Green
File Tab Material
11-pt Stock
File Tab Position
Assorted

Description

Folders,Reinforced Tab,Green,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.