Shop SMEAD
See all product information
Create Account
REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, GRAY, 100PK
Mfr # 12334
Zoro # G110780868
product price:Â
$
57.15
/pk of 100, $0.57/ea
Key Features
Color
Gray
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12334
- Zoro #
- G110780868
- UPC #
- 86486123341
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4in
Details
- Item
- Top Tab File Folder
- Color
- Gray
- Tab Cut
- 45660
- Tab Position
- Assorted
- Number of Plys
- 2
- Tab Location
- Top
- Sheet Standard
- Letter
Description
Use a rainbow of colors to categorize different types of folders, which speeds filing and retrieval time, or to complement your company colors or decor. Multiple tab positions to fit any vertical or lateral filing system. Reinforced tab adds strength where you need it most. Made of 11 point colored stock for everyday use. File Folder Size Type: Letter; File Folder Color: Gray; Color Family: Gray; File Folder Material: 11-pt Stock.