Zoro Homepage

Report Cover 8-1/2 x 11", .5", Blue, PK25

  • Mfr # 87455

  • Zoro # G5382155


product price: $78.15
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Width
9-1/8"
Color
Dark Blue
Material
Vinyl
Size
Letter
File Fastener Type
Double-Prong Fastener
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87455
Zoro #
G5382155
UPC #
086486874557
Country of Origin
China

Dimensions

Width
9-1/8"
Size
Letter
Sheet Size
8.5 x 11
File Size
Letter
Thickness
12 pt.

Details

Item
Heavyweight Paper Report Covers with Clear Front
Color
Dark Blue
Material
Vinyl
File Fastener Type
Double-Prong Fastener
Sheet Capacity
80
Features
Textured
Center To Center
4.25"
Cover Material
Polypropylene
Recycled Content
0.5
Number of Fasteners
3
Sheet Type
Punched
Report Cover Quantity
25
Assembly Required
No
Front Cover Color
Clear
Spine Color
Dark Blue
Fastener Material
Metal
Sheet Standard
Letter
Fastener Capacity
1/2"

Description

Report Cover,8.5x11,.5 In.,Blue,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.