Zoro Homepage

Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", RD

  • Mfr # SMD81752

  • Zoro # G101823420


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD81752
Zoro #
G101823420
UPC #
86486817523
Country of Origin
Mexico

Description

Press Guard binder features a twin-prong style fastener to neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece cover compresses letter-size material tightly to reduce bulk. 8-1/2" fastener compressor holds your report tightly together without damaging the document or the binder hinge. 3" capacity binder is made of heavy-duty, 20 point Press Guard stock that is coated to resist moisture. Binder includes a metal twin-prong fastener with compressor on the binding edge side and is made with a high percentage of recycled material. Fastener dimensions are center-to-center (C-C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.