Shop SMEAD
See all product information
Create Account
SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, DARK BLUE
Mfr # 81352
Zoro # G410793247
product price:Â $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Width
9in
Color
Dark Blue
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Height
11 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81352
- Zoro #
- G410793247
- UPC #
- 86486813525
- Country of Origin
- United States
Dimensions
- Width
- 9in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 11 1/2in
- Expansion Size
- 3in
- Folder Thickness
- 25 pt.
Details
- Item
- Fastener Folder
- Color
- Dark Blue
- Material
- Pressboard
- Features
- Reinforced Hinge
- Fastener Material
- Metal
- Fastener Location
- Center to Center
- Sheet Standard
- Letter
- Number of Fasteners
- 1
- Fastener Capacity
- 3in
Description
Two-piece coated premium pressboard cover compresses material tightly to reduce bulk. Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose leaf style binding. Made of heavy-duty 25 point colored premium pressboard stock for added durability. Coated to resist moisture and stains. Fastener 8.5in center to center. Embossed title panel on front cover. Side OpeningPunched fastener holes are 8.5in center to center. Front Cover Colors: Dark Blue; Color Family: Blue; Back Cover Colors: Dark Blue; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.