Shop SMEAD
See all product information
Create Account
Side Opening Pressboard Report Cover, Prong Fastener, Letter, Black
Mfr # 81151
Zoro # G110793226
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Width
9 7/8in
Material
Pressboard
Sheet Size
8 1/2in Width x 11in Length
Height
12 3/8in
Sheet Capacity
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81151
- Zoro #
- G110793226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 7/8in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 12 3/8in
- Expansion Size
- 3in
- Folder Thickness
- 25 pt.
Details
- Item
- Fastener Folder
- Color
- Black
- Material
- Pressboard
- Sheet Capacity
- 350
- Features
- Metal Compressor
- Fastener Material
- Metal
- Folder Capacity
- 3in
- Number of Fasteners
- 1
- Sheet Standard
- Letter
Description
Neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece cover compresses material tightly to reduce bulk. A fastener compressor holds the report tightly together without damaging the document or the binder hinge. Made from heavy-duty 25 point premium pressboard for superior durability. Embossed title panel on front cover. Side OpeningHoles 8.5in center to center. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.