Shop SMEAD
See all product information
Create Account
Side Opening PressGuard Report Cover, Prong Fastener, Letter, Black
- Mfr # 81152
- Zoro # G108435312
product price:Â
$
14.85
/ea
Sold in multiples of 3 for
$44.55
Key Features
Material
Metal; Pressboard
Sheet Capacity
600
Width
9"
Height
11 1/2"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81152
- Zoro #
- G108435312
- UPC #
- 86486811521
- Country of Origin
- United States
Dimensions
- Width
- 9"
- Height
- 11 1/2"
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 25 pt.
- Expansion Size
- 3"
Details
- Item
- Fastener Folder
- Material
- Metal; Pressboard
- Sheet Capacity
- 600
- Color
- Black
- Features
- Stain Resistant
- Fastener Location
- Center to Center
- Number of Fasteners
- 1
- Sheet Standard
- Letter
- Fastener Capacity
- 3"
Description
two-piece style cover with matching tyvek hinge compresses material tightly to reduce bulk. Durable pressguard material is coated to resist moisture and stains. Designed to hold securely without damaging the document or binder hinge. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.