Side Opening PressGuard Report Cover, Prong Fastener, Letter, Dark Blue
- Mfr # 81352
- Zoro # G004938832
product price:Â
$
13.35
/ea
Sold in multiples of 2 for
$26.70
Key Features
Width
9"
Color
Dark Blue
Material
Metal; Pressboard
Sheet Size
8 1/2" Width x 11" Length
Height
11 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81352
- Zoro #
- G004938832
- UPC #
- 86486813525
- Country of Origin
- United States
- Item
- Fastener Folder
- Color
- Dark Blue
- Material
- Metal; Pressboard
- Features
- Stain Resistant
- Sheet Capacity
- 600
- Sheet Standard
- Letter
- Fastener Capacity
- 3"
- Number of Fasteners
- 1
- Fastener Location
- Center to Center
- Index Tab Color
- Blue
Dimensions
- Width
- 9"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 1/2"
- Thickness
- 25 pt.
- Expansion Size
- 3"
Description
Smead side opening pressguard report cover, prong fastener, letter, dark blue two-piece style cover with matching tyvek hinge compresses material tightly to reduce bulk. Durable pressguard material is coated to resist moisture and stains. Designed to hold securely without damaging the document or binder hinge. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.