Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smartstrip Labels Refill Pack, White, 250PK

  • Mfr # SMD66004

  • Zoro # G507202225


product price: $42.69
/pk 250, $0.17/ea

Key Features

Color
White
Features
Bilingual
Max. Label Length
1-1/2"
Type
Color Coded Label
Includes
Color Coded Label; CD Software for Windows; 50 x Label Forms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD66004
Zoro #
G507202225
UPC #
86486660044
Country of Origin
United States

Dimensions

Max. Label Length
1-1/2"
Max. Label Width
7-1/2"

Details

Color
White
Features
Bilingual
Item
Smartstrip Labels Refill Pack
Type
Color Coded Label
Includes
Color Coded Label; CD Software for Windows; 50 x Label Forms

Description

Refill kit is designed to replenish the Smead Smartstrip Labeling System This system gives you the efficiency of an endtab, colorcoded filing system using your laser printer Choose from more than 19 different label designs Match existing label designs through clicking and dragging the color bands Customize text and use bar codes Refill kit includes 250 label forms Each label form contains one 712 x 112 label strip, two standard folder labels and six index or alert labels Starter kit with software is sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.