This item is Discontinued.

Smead Smead, 100% RECYCLED PRESSBOARD FASTENER FOLDERS, LETTER SIZE, GRAY-GREEN, 25PK 15005

Smead, 100% RECYCLED PRESSBOARD FASTENER FOLDERS, LETTER SIZE, GRAY-GREEN, 25PK (Discontinued)

  • Mfr # 15005
  • Zoro # G810780816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15005
Zoro #
G810780816
UPC #
86486150057
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Folder Thickness
25 pt.
Expansion Size
3in

Details

Item
Fastener Folder
Color
Gray
Material
Pressboard
File Fastener Type
2K
Tab Cut
45660
Tab Position
Assorted
Features
Reinforced Gusset
Tab Location
Top
Fastener Capacity
2in
Number of Plys
1
Sheet Standard
Letter
Number of Fasteners
2

Description

Sturdy, 25-point pressboard folders are great for large, bulky files that get plenty of use. Use them for project files, real estate transactions, loans, legal files and more. Tear-resistant, accordion-pleated gussets expand to accommodate growing paper trails. Two embedded fasteners keep documents secure and in the proper order. Each folder features 1/3-cut top tabs in assorted positions to ensure easy filing and retrieval. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 3in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.