Smead 3" Capacity Closed Side Flexible Hanging File Pockets, Legal, Sky Blue, 25/Box

  • Mfr # 64370

  • Zoro # G104903396


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Tab Cut
45296
Features
Hanging System
Tab Position
Assorted Position
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64370
Zoro #
G104903396
UPC #
86486643702
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2" Width x 14" Length
Thickness
11 pt.
Expansion Size
3"

Details

Item
Hanging Folder
Color
Sky Blue
Material
Vinyl
Tab Cut
45296
Features
Hanging System
Tab Position
Assorted Position
Tab Material
Vinyl
Sheet Standard
Legal
Tab Location
Top

Description

Smead 3" capacity closed side flexible hanging file pockets, legal, sky blue, 25/box expandable box-bottom hanging pockets feature half-high side gussets to hold large amounts of paperwork securely. Includes tabs and blank inserts. Hanging file folder type: box bottom with sides; size: legal; expansion: 3". this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.