
Smead, A-Z COLOR-CODED END TAB FILING LABELS, P, 1 X 1.25, WHITE, 500/ROLL (Discontinued)
- Mfr # 67086
- Zoro # G510793642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67086
Zoro #
G510793642
UPC #
86486670869
Country of Origin
United States
Dimensions
Label Length
1in
Label Width
1 1/4in
Details
Item
Color Coded Label
Color
Violet
Description
Keep files organized at a glance with these alphabetic labels that feature a wraparound solid color bar and a colored character printed on a white background. Colors are compatible with end tab systems using the bar-style format. Convenient dispensing box for easy peel off and application. Includes 500 labels per roll. Compatible with Tab Products 1283 series alphabetical labels. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.