Zoro Homepage

Smead, BOX BOTTOM HANGING FILE FOLDERS, LETTER SIZE, STANDARD GREEN, 25PK

  • Mfr # 65090

  • Zoro # G810780625


product price: $60.99
/pk 25, $2.44/ea

Key Features

Width
11 3/4in
Color
Standard Green
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/4in
Expansion Size
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65090
Zoro #
G810780625
UPC #
86486650908
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/4in
Expansion Size
2in
Folder Thickness
11 pt.

Details

Item
Hanging Folder
Color
Standard Green
Sheet Standard
Letter

Description

Neatly file bulky records, manuals, catalogs, telephone books or reference books. Box-bottom expansion more easily accommodates substantial files and materials. A sturdy reinforcement strip helps keep contents upright, while preventing the enclosed materials from bulging. Coated rod tips allow for smooth gliding within hanging-file racks. 2in Capacity. Folder Size Type: Letter; Max Folder Expansion: 2in; Folder Color: Standard Green; Color Family: Green.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.