Zoro Homepage

Smead, COLORED TOP TAB CLASSIFICATION FOLDERS, 1 DIVIDER, LETTER SIZE, RED, 10PK

  • Mfr # 13703

  • Zoro # G310780699


product price: $59.25
/pk 10, $5.93/ea

Key Features

File Fastener Type
2B
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Right of Center
Divider Thickness
18 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13703
Zoro #
G310780699
UPC #
30086486137035
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Divider Thickness
18 pt.
Folder Thickness
14 pt.
Expansion Size
2in

Details

Item
Classification Folder
Color
Red
File Fastener Type
2B
Tab Cut
45693
Tab Position
Right of Center
Sheet Standard
Letter
Number of Dividers
1
Fastener Location
Front & Back
Number of Plys
2
Divider Material
Manila
Number of Fasteners
2
Fastener Capacity
2in
Tab Location
Top

Description

Heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Protect your documents and fingers with Smead patented SafeSHIELD Coated Fastener Technology; the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder Size: Letter; Total Number of Dividers: 1; Total Number of Fasteners: 4; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.