
Smead, END TAB JACKETS WITH REINFORCED TABS, STRAIGHT TAB, LEGAL SIZE, 11-PT MANILA, 100PK
Mfr # 76700
Zoro # G810781660
product price:Â $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
Key Features
Width
9 1/2in
Color
Manila
Material
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76700
Zoro #
G810781660
UPC #
-
Country of Origin
United States
Dimensions
Width
9 1/2in
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Outside Length
14 3/4in
Folder Thickness
11 pt.
Expansion Size
1 1/2in
Details
Item
File Jacket
Color
Manila
Material
Manila
Tab Cut
Straight
Features
Reinforced
Sheet Standard
Legal
Number of Plys
2
Description
Store medical charts, X-rays or photos safely in folders that are closed on the bottom and one side. Front panel is cut away diagonally with the right edge open for easy access to contents. Use the 1.5in expansion size for bulky records. Closed on two sides to keep papers organized and secure. Made of manila stock with reinforced tab for extra durability. 11 Pt. Manila Stock. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.