
Smead File Folders, 1/3 Cut, Reinforced Top Tabs, Letter, Assorted, 12/Pack
Mfr # 11641
Zoro # G504903361
product price: $52.75
/eaKey Features
Color
Yellow
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Features
Reinforced Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11641
Zoro #
G504903361
UPC #
86486116411
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
3/4"
Details
Item
Top Tab File Folder
Color
Yellow
Tab Cut
45294
Features
Reinforced Tab
Tab Position
Assorted Position
Number of Plys
2
Tab Location
Top
Sheet Standard
Letter
Description
Smead file folders, 1/3 cut, reinforced top tabs, letter, assorted, 12/pack reinforced tabs for extra durability and longer life. Use color for categorizing file folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): assorted. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.