Zoro Homepage

Smead File Folders, 1/3 Cut Second Position, One-Ply Top Tab, Letter, Manila, 100/Box

  • Mfr # 10332

  • Zoro # G004903342


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Manila
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10332
Zoro #
G004903342
UPC #
86486103329
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
3/4"
Tab Size
1/2"

Details

Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45294
Tab Position
Center
Tab Location
Top
Number of Plys
1
Sheet Standard
Letter

Description

Smead file folders, 1/3 cut second position, one-ply top tab, letter, manila, 100/box an office necessity in a variety of tab cuts for every filing need. File folder type: top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.