
Smead File Folders, 1/3 Cut Top Tab, Letter, Blue, 100/Box
Mfr # 12043
Zoro # G304903547
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Features
Rounded Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12043
Zoro #
G304903547
UPC #
86486120432
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
3/4"
Tab Size
1/2"
Details
Item
Top Tab File Folder
Color
Blue
Tab Cut
45294
Tab Position
Assorted Position
Features
Rounded Corner
Tab Location
Top
Sheet Standard
Letter
Number of Plys
1
Description
Smead file folders, 1/3 cut top tab, letter, blue, 100/box take advantage of one of the great organization toolscolor various bright colors make color-coding easy. File folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): blue. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.