Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smead File Folders, 1/3 Cut Top Tab, Letter, Deep Assorted Colors, 100/Box

  • Mfr # 11948

  • Zoro # G404903355


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Color
Assorted
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Features
Rounded Corner
Tab Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11948
Zoro #
G404903355
UPC #
86486119481
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Tab Size
1/2"
Expansion Size
3/4"
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Assorted
Tab Position
Assorted Position
Features
Rounded Corner
Tab Location
Top
Sheet Standard
Letter
Number of Plys
1

Description

Smead file folders, 1/3 cut top tab, letter, deep assorted colors, 100/box take advantage of one of the great organization toolscolor various bright colors make color-coding easy. File folder type: top tab; size: letter; folder material: 11 pt. Stock; color(s): assorted. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.