Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smead Folder, Two Fasteners, 1/3 Cut Assorted, Top Tab, Letter, Manila, 50/Box

  • Mfr # 14537

  • Zoro # G804903375


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Manila
Material
Manila
File Fastener Type
2K
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14537
Zoro #
G804903375
UPC #
86486145374
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Expansion Size
3/4"
Folder Thickness
11 pt.
Tab Size
1/2"

Details

Item
Fastener Folder
Color
Manila
Material
Manila
File Fastener Type
2K
Tab Position
Assorted Position
Features
Reinforced Tab
Fastener Capacity
2"
Number of Plys
2
Tab Location
Top
Number of Fasteners
2
Sheet Standard
Letter

Description

Smead folder, two fasteners, 1/3 cut assorted, top tab, letter, manila, 50/box hold papers securely and keep them in order with fasteners. Fasteners provide separate filing surfaces. Reinforced tabs for extra durability. File folder type: top tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.