
Smead, HANGING POCKETS WITH FULL-HEIGHT GUSSET, LEGAL SIZE, 1/5-CUT TAB, SKY BLUE, 25PK
Mfr # 64370
Zoro # G310780606
product price:Â $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Tab Cut
45662
Sheet Size
8 1/2in Width x 14in Length
Tab Position
Assorted
Features
Hanging System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64370
Zoro #
G310780606
UPC #
86486643702
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Expansion Size
3in
Folder Thickness
11 pt.
Details
Item
Hanging Folder
Color
Sky Blue
Material
Vinyl
Tab Cut
45662
Tab Position
Assorted
Features
Hanging System
Sheet Standard
Legal
Tab Material
Vinyl
Tab Location
Top
Description
Hanging pockets are ideal for storing large amounts of paperwork. Full-height sides keep the pocket from getting caught when trying to take them out of a drawer or box. Documents are also better protected and secured in the pocket. Die cut handles allow for lifting and transporting. Great for files that need to be frequently removed from the file drawer. Folder Size Type: Legal; Max Folder Expansion: 3in; Folder Color: Sky Blue; Color Family: Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.