
Smead, Lockit Two-Pocket Folder, Textured Paper, 11 X 8 1/2, Dk Blue, 25PK (Discontinued)
- Mfr # 87982
- Zoro # G910793235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87982
Zoro #
G910793235
UPC #
-
Country of Origin
United States
Dimensions
Width
9 3/4in
Sheet Size
8 1/2in Width x 11in Length
Height
11 1/2in
Folder Thickness
11 pt.
Details
Item
File Pocket
Color
Dark Blue
Material
Leatherette
Features
Textured
Sheet Capacity
50
Total Number of Pockets
2
Pocket Location
Internal
Sheet Standard
Letter
Description
Specially designed Lockit feature secures documents without three-hole punching. Large pockets safely hold documents, photos or certificates for secure transport, while keeping everything readily accessible. Reinforced sides for extra durability. Left pocket is die-cut to hold a business card. Provides a distinctive impression for multiple projects. Front Cover Colors: Dark Blue; Color Family: Blue; Back Cover Colors: Dark Blue; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.