Smead, MANILA END TAB FILE POCKETS, 1.75in EXPANSION, LETTER SIZE, MANILA, 25PK

  • Mfr # 75114

  • Zoro # G210779304


product price:  $90.49
/pk 25, $3.62/ea
Free Shipping & Returns

Key Features

Width
12 3/8in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75114
Zoro #
G210779304
UPC #
30086486751149
Country of Origin
Mexico

Dimensions

Width
12 3/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Expansion Size
1 3/4in

Details

Item
File Pocket
Color
Manila
Tab Cut
Straight
Features
Embossed
Sheet Standard
Letter
Number of Plys
2

Description

Economical choice for filing depositions, lengthy government reports or other paper-intensive records. Fully lined gussets reinforced with tear resistant material at the top adds strength to the point of greatest wear. Straight-cut tab for color-coded indexing. Made of manila stock great for everyday use. Pockets will hold standard top tab folders without bulging. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 1.75in; Colors: Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.