Shop SMEAD
See all product information
Create Account
SMEAD MANUFACTURING CO. SMD14076 Smead Pressboard Classification Folders with SafeSHIELD Coated Fast
- Mfr # SMD14076
- Zoro # G603914893
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Color
Gray/Green
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Green Environmental Attribute
Recycled
Features
Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD14076
- Zoro #
- G603914893
- UPC #
- 86486140768
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 25 pt.
- Folder Thickness
- 25 pt
- Expansion Size
- 2"
Details
- Item
- Classification Folder
- Color
- Gray/Green
- Tab Cut
- 45327
- Green Environmental Attribute
- Recycled
- Features
- Tab
- Sheet Standard
- Letter
- Number of Dividers
- 2
Description
Pressboard Classification Folders, Tab, Letter, Six-Section, Gray-Green, 10/Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.