Zoro Homepage

Smead Manufacturing FlexiFolder Heavy Folders with Movable Tabs, Manila

  • Mfr # 10403

  • Zoro # G710749531


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
11 5/8in
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Height
9in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10403
Zoro #
G710749531
UPC #
50086486104031
Country of Origin
United States

Dimensions

Width
11 5/8in
Sheet Size
8 1/2in Width x 11in Length
Height
9in
Folder Thickness
14 pt.

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Durable
Tab Position
Assorted
Tab Location
Top
Sheet Standard
Letter
Number of Plys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.