Zoro Homepage

Smead, NUMERICAL END TAB FILE FOLDER LABELS, 1, 1 X 1.25, WHITE, 500/ROLL

  • Mfr # 67371

  • Zoro # G710793633


product price: $22.89
/ea

Key Features

Color
Red
Label Width
1 1/4in
Label Length
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67371
Zoro #
G710793633
UPC #
86486673716
Country of Origin
United States

Dimensions

Label Width
1 1/4in
Label Length
1in

Details

Item
Color Coded Label
Color
Red

Description

Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap. Single Digit Labels, Colored Numeral, White BackgroundColors are compatible with end tab systems using bar-style format, 500 labels per roll. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.