
Smead, NUMERICAL END TAB FILE FOLDER LABELS, 7, 1 X 1.25, WHITE, 500/ROLL (Discontinued)
- Mfr # 67377
- Zoro # G110793608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67377
Zoro #
G110793608
UPC #
86486673778
Country of Origin
United States
Dimensions
Label Width
1 1/4in
Label Length
1in
Details
Item
Color Coded Label
Color
Purple
Description
Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap. Single Digit Labels, Colored Numeral, White BackgroundColors are compatible with end tab systems using bar-style format, 500 labels per roll. Shape: Rectangular; Label Size - text: 1 x 1.25; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.