This item is Discontinued.

Smead Smead Poly Report Cover, Tang Clip, Letter, 1/2 Capacity, Clear/Dark Blue, 25/Box 87455

Smead Poly Report Cover, Tang Clip, Letter, 1/2 Capacity, Clear/Dark Blue, 25/Box (Discontinued)

  • Mfr # 87455
  • Zoro # G304938778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87455
Zoro #
G304938778
UPC #
86486874557
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
12 pt.

Details

Item
Report Cover
Color
Dark Blue
Material
Vinyl
Features
Textured
Number of Fasteners
3
Fastener Capacity
1/2"
Sheet Standard
Letter

Description

Smead poly report cover, tang clip, letter, 1/2" capacity, clear/dark blue, 25/box classic premium embossed coated stock with clear poly front allows full view of title page. Three-prong fasteners hold punched paper. This product was made from wood that came from a certified managed forest. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.