Zoro Homepage

Smead Pressboard End Tab Classification Folders, Letter, Eight-Section, Red, 10/Box

  • Mfr # 26865

  • Zoro # G208436271


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26865
Zoro #
G208436271
UPC #
386486268654
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
25pt
Expansion Size
3"

Details

Item
Classification Folder
Color
Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45294
Features
Rounded Corner
Sheet Standard
Letter
Fastener Location
Front & Back
Tab Location
End
Divider Material
Kraft
Fastener Capacity
2"
Number of Fasteners
2
Number of Dividers
3

Description

create a file within a file with multiple filing surfaces. 2 capacity prong fasteners inside 25 pt. Pressboard covers. 1 capacity prong fasteners on both sides of 17 pt. Kraft dividers. Matching tyvek tape for expansion. Straight tabs labels sold separately. Safeshield coated fastener technology. Classification folder type: recycled end tab; size: letter; number of sections: 8; cover materials: 25 pt. Pressboard. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.