Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smead Pressboard End Tab Classification Folders, Letter, Six-Section, Dark Blue, 10/Bx

  • Mfr # 26784

  • Zoro # G504903422


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Material
Pressboard
File Fastener Type
2S
Sheet Size
8 1/2" Width x 11" Length
Divider Thickness
17 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26784
Zoro #
G504903422
UPC #
86486267847
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Divider Thickness
17 pt.
Expansion Size
2"
Folder Thickness
25 pt.

Details

Item
Classification Folder
Color
Dark Blue
Material
Pressboard
File Fastener Type
2S
Number of Dividers
2
Number of Fasteners
2
Divider Material
Kraft
Sheet Standard
Letter
Fastener Capacity
2"
Fastener Location
Front & Back

Description

Smead pressboard end tab classification folders, letter, six-section, dark blue, 10/bx protect your documents and fingers with safeshield coated fastener technologythe ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder: 23 pt. Pressboard covers with straight cut tabs (labels sold separately). Two 2" safeshield bonded-style coated fasteners in positions no. 1 and 3. Divider: 17 pt. Kraft dividers. One 1" safeshield coated twin-prong fastener. Classification folder type: end tab; size: letter; number of sections: 6. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.