Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smead Pressboard Folders with Two Pocket Dividers, Letter, Six-Section, Green, 10/Box

  • Mfr # 14083

  • Zoro # G304903400


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Pockets
2
File Fastener Type
2S
Tab Cut
45327
Sheet Size
8 1/2" Width x 11" Length
Features
Tear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14083
Zoro #
G304903400
UPC #
86486140836
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
11 pt.
Expansion Size
2"

Details

Item
Classification Folder
Number of Pockets
2
Color
Green
File Fastener Type
2S
Tab Cut
45327
Features
Tear Resistant
Tab Position
Right of Center
Number of Dividers
2
Divider Material
Kraft
Fastener Capacity
2"
Sheet Standard
Letter
Tab Location
Top
Number of Fasteners
2
Number of Plys
2

Description

Smead pressboard folders with two pocket dividers, letter, six-section, green, 10/box the ultimate classification folder when safety and security are most important. Safeshield bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Includes pocket-style divider for materials that cannot be punched or stapled. Made of pressboard for extra durability. Variety of colors for color-coding projects. Classification folder type: top tab with pockets; size: letter; number of sections: 6; cover material(s): 23 pt. Pressboard. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.