This item is Discontinued.

Smead Smead, REDROPE END TAB WALLETS, 5.25in EXPANSION, 1 SECTION, LEGAL SIZE, REDROPE, 10PK 71148

Smead, REDROPE END TAB WALLETS, 5.25in EXPANSION, 1 SECTION, LEGAL SIZE, REDROPE, 10PK (Discontinued)

  • Mfr # 71148
  • Zoro # G810778790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71148
Zoro #
G810778790
UPC #
30086486711488
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Divider Thickness
11 pt.
Expansion Size
5 1/4in
Folder Thickness
12.5 pt.

Details

Item
File Wallet
Color
Redrope
Features
Flap
Accessibility
Top Load
Sheet Standard
Legal
Tab Location
End

Description

Top tab file folders fit neatly inside without bulging out the side gussets. Protective flap with elastic cord closure ensures that contents stay put. Works with your existing shelf filing system. Double thick front and back panels for extra strength. Expands up to 5.25in for greater storage capacity. Full-height redrope gussets, with rollover tear resistant material reinforcement at top for durability. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Closure Type: Elastic Cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.